Automatic distillation systems with titration, VAPODEST® 50s systems

Supplier: GERHARDT
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

12-0050
705-0584EA 0 GBP
705-0584
Automatic distillation systems with titration, VAPODEST® 50s systems
Distillation Systems Automatic Distillation Systems
A fully automatic distillation system with integrated titration for precise analysis. The automated steam generator has steam output that can be set between 40 to 100%, and allows for all current procedures. In addition the system provides control of cooling water, sample tube and chemical tank as well as some safety features to protect the operator. The titration unit is fully integrated for the evaluation of the analysis using a potentiometric, automatic, end-point recognition.

  • PC control and monitoring of process using VAPODEST® Manager software
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR