Infrared rapid digestion devices (manually adjustable power setting) for nitrogen determination according to Kjeldahl, behrotest® InKjel

Supplier: BEHR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

B00218067 B00218068 B00218101 B00218103 B00373235
705-0432EA 4660 GBP
705-0432 705-0433 705-0430 705-0431 BEHRB00373235
Infrared rapid digestion devices (manually adjustable power setting) for nitrogen determination according to Kjeldahl, behrotest® InKjel
Digestion Systems Mineralisation Workstations
behrotest® InKjel digestion units are equipped with a high-performance infrared heater.

  • Direct heating of the samples by the infrared heater prevents the endlessly long heating times required using conventional heating block systems
  • High quality quartz heaters instead of the common steel tube heater ensures particularly homogeneous heating in all sample positions

Quality and position of the behr infrared heater guarantee the user identical heating phases and digestion temperatures in all sample positions. This also applies to the double-rowMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
No. of tubes 4×500 ml 4×750 ml 6×250 ml 12×250 ml 12×100 ml
Power 1500 W 1500 W 1500 W 1500 W 1500 W
Supply 230 V - 50 Hz 230 V - 50 Hz 230 V - 50 Hz 230 V - 50 Hz 230 V - 50 Hz
W×D×H 540x440x750 mm 540x440x750 mm 540x440x750 mm 540x440x750 mm 540x440x750 mm
Weight ~20 kg ~20 kg ~20 kg ~20 kg ~20 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR