Multi-parameter testers, Pocket Pro™+

Supplier: Hach
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9532700 9532800
665-0407EA 0 GBP
665-0407 665-0400
Multi-parameter testers, Pocket Pro™+
Electrochemistry Meters pH and Multi-Parameter Meters
Convenient portable testers with replaceable sensors for measuring conductivity, TDS, salinity, temperature and pH values (only Multi 2). Backed up with built in performance diagnostics, users never have to guess when to clean or calibrate the sensor.

  • With pH glass sensing element
  • Easy calibration steps and built-in diagnostics for testers
  • Easy-to-replace AAA batteries and a convenient sample cup make maintenance and measurements simple
  • Large LCD screen is easy to read and backlight allows for taking measurements in almost any environment
  • Intuitive user
More Product Information
Order Now

SPECIFICATIONS

Model Pocket Pro™+ Multi 1 Pocket Pro™+ Multi 2
Environmentally Preferable
pH range - 0,00 - 14,00
pH resolution - 0,01
pH accuracy - ±0,02
pH calibration - 3 points (automatic), 2 points (custom)
Conductivity range Auto-ranging: 0,0 - 199,9 µS/cm / 200 - 1999 µS/cm / 2,00 - 19,99 mS/cm Auto-ranging: 0,0 - 199,9 µS/cm / 200 - 1999 µS/cm / 2,00 - 19,99 mS/cm
Conductivity resolution 0,1 µS/cm (0,0 - 199,9 µS/cm), 1 µS/cm (200 - 1999 µS/cm), 0,01 mS/cm (2,00 - 20,00 mS/cm) 0,1 µS/cm (0,0 - 199,9 µS/cm), 1 µS/cm (200 - 1999 µS/cm), 0,01 mS/cm (2,00 - 20,00 mS/cm)
Conductivity accuracy ±1% ±1%
Conductivity calibration 3 points (automatic), 1 point (custom) 3 points (automatic), 1 point (custom)
Salinity range Auto-ranging: 0,00 - 99,9 ppm / 100 - 999 ppm / 1,0 - 10,00 ppt / 0,00 - 1,00% Auto-ranging: 0,00 - 99,9 ppm / 100 - 999 ppm / 1,0 - 10,00 ppt / 0,00 - 1,00%
Salinity resolution 0,1 ppm (0,0 - 99,9 ppm), 1 ppm (100 - 999 ppm), 0,01 ppt (1,0 - 10,00 ppt), 0,01% (0,0 - 1,00%) 0,1 ppm (0,0 - 99,9 ppm), 1 ppm (100 - 999 ppm), 0,01 ppt (1,0 - 10,00 ppt), 0,01% (0,0 - 1,00%)
Salinity accuracy ±1% ±1%
TDS range Auto-ranging: 0,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 10,00 ppt Auto-ranging: 0,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 10,00 ppt
TDS resolution 0,1 ppm (0,0 - 99,9 ppm), 1 ppm (100 - 999 ppm), 0,01 ppt (1,00 - 10,00 ppt) 0,1 ppm (0,0 - 99,9 ppm), 1 ppm (100 - 999 ppm), 0,01 ppt (1,00 - 10,00 ppt)
TDS accuracy ±1% ±1%
Temperature range 0,0...+50 °C 0,0...+50 °C
Temperature resolution 0,1 °C 0,1 °C
Temperature accuracy ±0,5 °C ±0,5 °C
Display LCD with backlight LCD with backlight
Power supply 4 × AAA batteries 4 × AAA batteries
Compliance IP 67 IP 67
W×D×H 37×30×170 mm 37×30×170 mm
Weight 0,135 kg (with batteries) 0,135 kg (with batteries)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR