Multi-parameter meters (pH/mV/conductivity/ion), bench, SevenExcellence™ S470/S475

Supplier: Mettler - Toledo
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

30046252 30046254 30046253 30046255
662-1487EA 2875 GBP
662-1487 662-1485 662-1484 662-1486
Multi-parameter meters (pH/mV/conductivity/ion), bench, SevenExcellence™ S470/S475
Electrochemistry Meters pH and Multi-Parameter Meters
These instruments with two or three channels are modularly expandable with additional measurement parameters at any time.

  • Various conductivity modes, units and temperature correction possibilities offers maximum flexibility
  • Large colour display and intuitive menu guidance in 10 languages
  • Flexible method concept for high reproducibility and security
  • Extra security thanks to sophisticated user management and Intelligent Sensor Management (ISM®)
  • Integrated interfaces (USB, RS232 and Ethernet) for data exchange
  • GLP compliant

S470: Professional, yetMore Product Information
Order Now

SPECIFICATIONS

Model S470 S470 S475
Environmentally Preferable
pH range pH: −2...+20
ISFET pH: 0...+14
pH: −2...+20
ISFET pH: 0...+14
pH: −2...+20
ISFET pH: 0...+14
pH resolution 0,001/0,01/0,1 0,001/0,01/0,1 0,001/0,01/0,1
pH accuracy pH: ±0,002
ISFET pH: ±0,05
pH: ±0,002
ISFET pH: ±0,05
pH: ±0,002
ISFET pH: ±0,05
mV range ±2000 ±2000 ±2000
mV resolution 0,1/1 0,1/1 0,1/1
mV accuracy ±0,1 ±0,1 ±0,1
ISE range - - 0 - 999999 mg/l, ppm;  0 - 100 mol/l, %; 0 - 100000 mmol/l; −2...20 px
ISE resolution - - 0,001 - 1 (0 - 999999 mg/l, ppm; 0 - 100000 mmol/l; −2...20 px), 0,0001 (0 - 100 mol/l, %)
ISE accuracy - - ±0,5%
ISE units - - mg/l, ppm, mol/l, %, mmol/l
Conductivity range 0,001 μS/cm - 2000 ms/cm 0,001 μS/cm - 2000 ms/cm 0,001 μS/cm - 2000 ms/cm
Conductivity resolution 0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
Conductivity accuracy ±0,5% ±0,5% ±0,5%
Conductivity calibration 1-point 1-point 1-point
Conductivity reference temperature 20/25 °C 20/25 °C 20/25 °C
Resistivity range 0,01 - 100 MΩcm 0,01 - 100 MΩcm 0,01 - 100 MΩcm
Resistivity accuracy ±0,5% ±0,5% ±0,5%
Salinity range 0 - 80 psu, ppt 0 - 80 psu, ppt 0 - 80 psu, ppt
Salinity resolution 0,01 - 0,1 0,01 - 0,1 0,01 - 0,1
Salinity accuracy ±0,5% ±0,5% ±0,5%
TDS range 0,001 - 1000 g/L, ppt
0,001 - 999999 mg/L, ppm
0,001 - 1000 g/L, ppt
0,001 - 999999 mg/L, ppm
0,001 - 1000 g/L, ppt
0,001 - 999999 mg/L, ppm
TDS resolution 0,001 - 1 0,001 - 1 0,001 - 1
TDS accuracy ±0,5% ±0,5% ±0,5%
Temperature range −30...+130 °C −30...+130 °C −30...+130 °C
Temperature resolution 0,1 °C 0,1 °C 0,1 °C
Temperature accuracy ±0,1 °C ±0,1 °C ±0,1 °C
Temperature compensation Linear, non linear, off, pure water Linear, non linear, off, pure water Linear, non linear, off, pure water
Display TFT colour display TFT colour display TFT colour display
Compliance GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13 GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13 GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13
Data logging capacity 20 000 data points, 250 analyses 20000 data points, 250 analyses 20000 data points, 250 analyses
Connections BNC (pH), Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection BNC (pH), Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection BNC (pH), Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection
Outputs USB, RS232, LAN USB, RS232, LAN USB, RS232, LAN
W×D×H 235×188×75 mm 235×188×75 mm 235×188×75 mm
Weight 1,12 kg 1,12 kg 1,12 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR