Digital pocket refractometers, PAL series

Supplier: Atago
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3810 3820 4403 4422 4488 4491 3830 3840 3850 3852 3810A
635-0153EA 330 GBP
635-0153 635-0154 635-0155 635-0156 635-0158 635-0160 635-0214 635-0363 635-0726 635-0812 ATAG3810A
Digital pocket refractometers, PAL series
Refractometers Handheld Refractometers
These pocket battery operated instruments are easy to use, delivering rapid results.

  • Automatic temperature compensation (ATC) from 10 to 100 °C for PAL-1/2/3/S
  • Simple single-handed operation
  • IP 65 allows rinsing off the sample with running water

There are over 80 special scales for the PAL series available on request (dextran, fructose, glucose, lactose, maltose, honey, soya milk, sea water and citric acid).

Delivery information: Supplied in storage case with pipette.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR