Stoppers for Standard Cells, Hellma Analytics

Supplier: HELLMA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

011001-VE572 011002-VE572 011103-VE1073
634-1145EA 26.6 GBP
634-1145 634-1146 HELL011103-VE1073
Stoppers for Standard Cells, Hellma Analytics
Stoppers PE/LDPE/HDPE Stoppers

An assortment of stoppers for use with standard Hellma® cells.



  • Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers

  • Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism
  • Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time


PTFE stoppers with fitting NS5 are designed for use with cuvette types: 110, 111, 114, 120 with 1 to 5 mm path length, and for cuvette type 404 with 1 to 10 mm path length.



Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR