NMR sample tubes, thin walled, PRECISION, 5 mm Ext.Ø, SP Wilmad-LabGlass

Supplier: SP Industries
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

506-PP-7-5 535-PP-7-5 507-PP-8 528-PP-7_U 505-PS-7 526-PP-7-5 527-PP-7-5 527-PP-8-5 535-PP-8-5 541-PP-7-5 541-PP-8-5 507-PP-9-5 506-PP-8-5 526-PP-8-5 528-PP-9-5 527-PP-9-5 535-PP-9-5 542-PP-7-5 507-PP-7-5 505-PS-8-5 505-PS-9-5 528-PP-7-5 507-PP-8-5 528-PP-8-5 505-PS-7-5
634-0935EA 61.7 GBP
634-0935 634-0932 634-0874 WILM528-PP-7_U WILM505-PS-7 634-0934 634-0933 634-1166 634-1169 634-0931 634-1171 634-1163 634-1161 634-1164 634-1168 634-1167 634-1170 634-0930 634-0873 634-1159 634-1160 634-0879 634-0878 634-0880 634-0936
NMR sample tubes, thin walled, PRECISION, 5 mm Ext.Ø, SP Wilmad-LabGlass
Tubes NMR Tubes
Borosilicate glass, class A, ASTM Type 1.

  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks
  • To maximise SNR, PRECISION NMR tubes have minimal paramagnetic impurities that would impact shimming
  • Tight ID and OD tolerance as small as 0,0065 mm accommodates inserts
  • Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6

NMR PRECISION tubes are manufactured from borosilicate glass that meets the requirement of Type 1 class A glass from ASTM E438. PRECISION tube has 3-fold less paramagneticMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR