Macro Cells for Fluorescence Measurements

Supplier: HELLMA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

101-20-40 101-10-40 101-10-K-40
634-0848EA 580 GBP
634-0848 634-0508 634-0966
Macro Cells for Fluorescence Measurements
Cuvettes Spectrophotometer Cuvettes

Hellma® high precision quartz glass macro cells for fluorescence measurements in the UV/Vis range, 10×10 to 20 mm path length, with lid.



  • Cells made of high-performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • With PTFE lid
  • Volume: 3500 to 7000 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.


More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR