Supelco® BIOshell™ IgG 1000 Å C4 Fused-Core® HPLC Columns

Supplier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

63288-U 63281-U 63283-U 63289-U 63329-U 63325-U 63328-U 63282-U 63284-U 63291-U 63306-U 63307-U 63308-U 63311-U 63313-U 63314-U 63315-U 63322-U 63324-U 63327-U 63334-U 581384-U 581385-U 63335-U 63336-U 63337-U 63338-U 63339-U 63340-U
63288-UEA 879 GBP
63288-U 63281-U 63283-U 63289-U 63329-U 63325-U 63328-U 63282-U 63284-U 63291-U 63306-U 63307-U 63308-U 63311-U 63313-U 63314-U 63315-U 63322-U 63324-U 63327-U 63334-U 581384-U 581385-U 63335-U 63336-U 63337-U 63338-U 63339-U 63340-U
Supelco® BIOshell™ IgG 1000 Å C4 Fused-Core® HPLC Columns
Chromatography Columns
BIOshell™ IgG 1000 Å C4 is a high-speed, high-performance liquid chromatography column based on a new wide-pore (1000 Å) Fused-Core® particle design.

  • Larges pore diameter for unrestricted access of proteins and other large molecules
  • Fused-Core® particle provides a thin porous shell of high-purity silica surrounding a solid silica core
  • High column efficiency due to the shallow diffusion paths in the 0,5 µm thin porous shell
  • Minimal to no LC-MS bleed
  • Small overall particle size of 2,7 µm
  • Compatible for UHPLC, HPLC and mass spectrometer (MS)

The denselyMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR