VWR® VisiScope® 100, Upright Microscopes

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

630-1550EA 250 GBP
630-1550 630-1554 630-1553 630-1552 630-1551 630-2642
VWR® VisiScope® 100, Upright Microscopes
Microscopes
Educational microscopes for transmitted light observations in routine applications.

  • Coated eyepieces, anti-fungus objectives
  • Focusing mechanism with limit stop
  • Efficient and energy saving LED
  • Die-cast frame with high stability and ergonomy

Conforms EUP 205/32/EC.

Certifications: Conform EUP 205/32/EC. Achromatic DIN objectives.

Delivery information: Supplied ready to use with eyepieces, objectives, dust cover and manual.
Order Now

SPECIFICATIONS

Model ML103 BL124 BL114 ML124 ML114 ML114
Environmentally Preferable
Observation method Brightfield Brightfield Brightfield Brightfield Brightfield Brightfield
Head 30° inclined, 360° rotating 30° inclined, 360° rotating 30° inclined, 360° rotating 30° inclined, 360° rotating 30° inclined, 360° rotating 30° inclined, 360° rotating
Eyepieces WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm, high eyepoint, secured by screw WF 10×/18 mm
Nosepiece Quadruple Quadruple Quadruple Quadruple Quadruple Quadruple
Objectives Achromatic HC 4×, 10×, 40× Achromatic HC 4×, 10×, 40×, 100× Achromatic HC 4×, 10×, 40×, 60× Achromatic HC 4×, 10×, 40×, 100× Achromatic HC 4×, 10×, 40×, 60× 4×, 10×, 40×, 60×
Stage Fixed, 130×120 mm Double layer stage, 125×116 mm (70×30 movement) Double layer stage, 125×116 mm (70×30 movement) Double layer stage, 125×116 mm (70×30 movement) Double layer stage, 125×116 mm (70×30 movement) Double layer stage, 125×116 mm (76×30 movement)
Condenser Abbe N.A. 0,65, pre-centered with iris diaphragm Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm Abbe N.A. 1,2, pre-centered, focusable, with iris diaphragm Abbe N.A. 1,2, pre-centered
Focusing system Coaxial coarse and fine knobs Coaxial coarse and fine knobs Coaxial coarse and fine knobs Coaxial coarse and fine knobs Coaxial coarse and fine knobs Coaxial coarse and fine knobs
Illumination LED (1 W) LED (1 W) LED (1 W) LED (1 W) LED (1 W) LED (1 W)
W×D×H 170×210×350 mm 170×210×350 mm 170×210×350 mm 170×210×350 mm 170×210×350 mm 170×210×350 mm
Weight 4 kg 4 kg 4 kg 4 kg 4 kg 4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR