Pocket thermo-hygrometers, testo 608

Supplier: Testo
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

0560.6081 0560.6082
620-3663EA 81.9 GBP
620-3663 620-1660
Pocket thermo-hygrometers, testo 608
Hygrometers Digital Thermo-Hygrometers
The testo 608-H1 thermo-hygrometer measures humidity, temperature and dew point non-stop. The 608-H2 alarm hygrometer with LED alarm functions for accurate signals when limits are exceeded.

  • Dew point calculation
  • Maximum/minimum display
  • Humidity sensor not affected by condensation
  • LED alarm if limits are exceeded - for 620-1660 only
  • Accuracy ±1,0 digit @ +25 °C

Td = Dew Point

Weight: 168 g

Delivery information: Supplied with a nine volt battery for one year of use, and a factory-calibration protocol (620-1660).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR