VWR®, Waterproof, Digitally-Calibrated Thermometers

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

620-2199EA 63.4 GBP
620-2199 620-2707
VWR®, Waterproof, Digitally-Calibrated Thermometers
Thermometers Digital Thermometers
These digital thermometers measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums and incubators.

  • Waterproof sensor
  • Minimum/maximum temperature readings
  • Dual-/triple-display with alarms

Probe length: 30 mm

Calibration points: 0; 50 °C

* External
** Internal

Certifications: Individually serialised, CE marked, ISO/IEC 17025:2005.

Delivery information: Includes accredited calibration documentation and multi-language instructions (English, French, German, Italian, Portuguese and Spanish) andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR