VWR® TD20, TD21, TD22 Precise, Universal, Waterproof Thermometers

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

620-2641EA 113 GBP
620-2641 620-2642 620-2643
VWR® TD20, TD21, TD22 Precise, Universal, Waterproof Thermometers
Thermometers Digital Thermometers
Waterproof recalibratable thermometers for high precision measurements in liquids and in air, or for measurement of core temperatures (with insertion sensor); sensor handle and cable temperature range of up to 250 °C (permanent use temperature of 230 °C); laboratories, quality assurance, service, food, etc.

  • Short response time
  • Can be recalibrated at 0 °C and scale
  • Backlit 3-line display/overhead display at the push of a button
  • Alarm function
  • Waterproof (IP 65/IP 67)
  • Durable, long battery life
  • High quality sensors: Complete with PT1000 handheld sensor (up
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR