Wireless temperature data loggers, AiroSensor T

Supplier: SenseAnywhere
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5


0630125977422 0630125977439 0630125977446 0630125977453 0630125977460 0630125977477
620-2450EA 161 GBP
620-2450 620-2451 620-2446 620-2448 620-2447 620-2449
Wireless temperature data loggers, AiroSensor T
Data Loggers
Accurate, maintenance-free wireless temperature data logger for stationary or transport use. Perfect for high humidity environments with rapid temperature changes and condensation.

  • Raises the bar for temperature monitoring and data logging
  • Compact and robust: Ultrasonically welded PC-ABS casing which is waterproof (IP 67) and measures just over 2×3×4 cm
  • Replaces USB loggers in the cold chain with an automatic wireless data collection solution
  • RF frequency (ISM band): 868 MHz
  • Installs in minutes and lasts a lifetime
  • Hassle-free system requiring no
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR