Food thermometers, HACCP, testo 103 and testo 104

Supplier: Testo
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

0563.0104 0560.0103
620-1883EA 92.9 GBP
620-1883 620-1882
Food thermometers, HACCP, testo 103 and testo 104
Thermometers Digital Thermometers
Both thermometers are designed for checks in the food industry. They provide handy support when carrying out monitoring measurements. 620-1883 has automatic 'HOLD' and maximum/minimum display.

  • Handy and small, fits conveniently in a pocket: 115 mm (620-1882)
  • 620-1883 can be cleaned under running water (IP 65)
  • Single-line LCD with automatic 'Off' function
  • One-point factory calibration at 35 °C

NTC foldable probe.

Compliant with HACCP and EN 13485.

Certifications: Compliant with HACCP and EN 13485.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR