Temperature chart recorders, SK4 and SL4

Supplier: DICKSON
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SK4350 SL4100 SL4350
620-1502EA 0 GBP
620-1502 620-1503 620-1504
Temperature chart recorders, SK4 and SL4
Chart Recorders Recorders
These self-contained temperature recorders on a Ø 100 mm disc provide a permanent record of temperatures with an average response time of 11 minutes to 63% of full scale. Powered by a AA battery, they are used for monitoring and preparing stocks of vaccines, foods and pharmaceutical products. SL4 models include an LCD screen for displaying data (W×D: 48×16 mm).

  • Long term recording during storage, transport or shipping
  • Hinged door
  • Commuter for recording 7 days or 24 hours

W×D×H: 132×132×61 mm

Weight: 295 g
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR