epT.I.P.S.® Bulk - Pipette Tips

Supplier: EPPENDORF
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

0030000.811 0030000.838 0030000.854 0030000.935 0030000.951 0030000.978 0030000.781 0030000.765 0030000.730 0030000.927 0030000.889 0030000.900 0030000.650
613-3500EA 62 GBP
613-3500 613-3501 613-3502 613-3506 613-3507 613-3508 613-4270 613-4269 613-3106 613-3113 613-3111 613-3112 EPPE0030000.650
epT.I.P.S.® Bulk - Pipette Tips
Pipette Tips
Eppendorf epT.I.P.S.® Bulk packs offer a practical, high-volume solution with 'Eppendorf Quality' pipette tips, ensuring precise and reliable measurements for various lab applications, packaged economically for high-throughput settings.

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µl to 10 ml in Eppendorf Quality purity grade
  • epT.I.P.S.® Standard 200, 300 and 1000 µl tips are also available colour-coded yellow and blue
  • epT.I.P.S.® Standard pipette tips can be autoclaved at 121 °C in 20 min
  • Fine
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR