VWR®, HF Bottle Top Dispensers

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

612-6863EA 755 GBP
612-6863 612-6864
VWR®, HF Bottle Top Dispensers
Bottle Top Dispensers
Designed with ergonomics and intuitive handling in mind, HF bottle top dispenser helps in dispensing Hydrofluoric Acid with safety and precision.

  • Springless Valve™ for smooth and jam-free functioning
  • PTFE piston with ETP O-Ring for effortless piston movement and high chemical compatibility
  • Easy and effortless volume setting
  • Flexible delivery nozzle to change angle of dispensing
  • Dispensers is fully autoclavable at 121 °C and 15 psi for a duration of 10 to 15 minutes
  • Reproducibility of 0,2%

HF bottle top dispenser is designed with selected materials forMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR