VWR®, Measuring Cylinders, Class A, TPX

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

612-5839EA 15.3 GBP
612-5839 612-5840 612-5841 612-5842 612-5843 612-5844 612-5845 612-5838
VWR®, Measuring Cylinders, Class A, TPX
Cylinders Measuring Cylinders
Made from TPX , 100 % virgin resin, clear.

  • Raised graduation and ring marks at the primary scale points
  • Good direct reading by linear meniscus
  • Calibrated ‘In’ at a reference temperature of 20 °C
  • Up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded
  • Hexagonal base with bottom studs to ensure leveling and high stability
  • Product consists engraved batch number

The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions.

The resulting deviations from the nominalMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR