Measuring cylinders, tall form, class A, PMP

Supplier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

35162 35164 35138 35108 35120 35128 35148 35154 DAKKS35148 935148 935154 935162 935164 935128 935138
612-4323EA 70.9 GBP
612-4323 612-4324 612-4175 612-4174 612-4173 612-4172 612-4171 612-4170 BRNDDAKKS35148 BRND935148 BRND935154 BRND935162 BRND935164 BRND935128 BRND935138
Measuring cylinders, tall form, class A, PMP
Cylinders Measuring Cylinders
PMP, transparent, tall form, class A, conformity certified.

  • Calibrated to contain (TC, In)
  • Blue printed scale
  • Exposure to temperatures up to 121 °C will not cause permanent exceeding of tolerance limits
  • Cleaning temperatures below 60 °C are recommended to preserve marks and inscriptions

DIN 12 681 / ISO 6706

Certifications: DIN 12 681 / ISO 6706

Ordering information: Supplied with a batch certificate. Measuring cylinders are also available on request with an individual certificate, a USP individual certificate or a DAkkS calibration certificate.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR