VWR®, Pasteur Pipettes

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

612-1702EA 33.7 GBP
612-1702 612-1701 612-1798 612-1799 612-3849 612-3850 612-3860 612-3861
VWR®, Pasteur Pipettes
Pipettes Pasteur/Transfer Pipettes
Soda-lime glass, disposable.

  • Non sterile
  • Automated manufacturing process ensures total production uniformity
  • Tapered upper opening for cotton ball plugging
  • Top body outer diameter: 7,1 mm, wall thickness: 0,53 mm, jet outer Ø: 1,5 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR