Automatic burettes, Dr. Schilling pattern, Schellbach

Supplier: HIRSCHMANN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3600153 3600161 3600164 3600172 3600175 8901690 8901693
612-9936EA 138 GBP
612-9936 612-9937 612-9938 612-9939 612-9940 612-2802 612-2803
Automatic burettes, Dr. Schilling pattern, Schellbach
Burettes
Borosilicate 3.3 glass, silicone tubing, PVC fitting, PE bottle and PP base.

  • Schellbach stripe, blue graduations
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

With bottle: 500 ml for 5 and 10 ml; 1000 ml for 15, 25 and 50 ml.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR