Graduated pipettes, BLAUBRAND®, type 1, Class AS, partial delivery

Supplier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

27721 27722 27724 27725 27727 27731 27729
612-2720EA 10.3 GBP
612-2720 612-2721 612-2722 612-3662 612-2723 612-2725 612-2724
Graduated pipettes, BLAUBRAND®, type 1, Class AS, partial delivery
Pipettes Graduated Pipettes
AR-Glas®.

  • Calibrated to deliver (TD, Ex); type 1: Zero on top
  • Marks and inscriptions in high contrast blue enamel
  • Includes a batch certificate
  • Also available (on request) with an individual certificate, USP individual certificate or DAkks calibration certificate
  • Only pipettes marked (*) are suitable for cotton plugs

DIN EN ISO 835

Length: 360 mm ±10 mm except for 25 ml pipettes: 450 mm ±10 mm.

Certifications: DIN EN ISO 835. DE-M marking.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR