VWR®, Calibration Weights, Class F1

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

611-8028EA 244 GBP
611-8028 611-8029 611-8033 611-8035 611-8036 611-8037 611-8038 611-8201 611-8202 611-8203 611-8204 611-8205 611-8206 611-8207 611-8208 611-8209 611-8210 611-8211 611-8212 611-8213 611-8214 611-8215 611-8216 611-8217 611-8218 611-8219 611-8220 611-8221 611-8222 611-8039 611-8040 611-8041 611-8042 611-8049 611-8058 611-8071 611-8093 611-8231 611-8232 611-8233 611-8234 611-8235 611-8236 611-8237 611-8238 611-8239 611-8240 611-8241 611-8242 611-8243 611-8244 611-8245 611-8246 611-8247 611-8248 611-8249 611-8250 611-8251 611-8252 611-8094
VWR®, Calibration Weights, Class F1
Weights Calibration Weights
Weights made from anti-magnetic, polished stainless steel. Suitable for medium resolution precision electronic balances. Weights have adjustment cavities for weights of more than 20 g.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1 g upwards
  • Laser engraving improves legibility of the markings
  • Available with or without COFRAC certificate

Conform to OILM R111 recommendations.

Certifications: Conform to OIML R111 recommendations.

Ordering information: All weights from 1 mg to 20 kgMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR