Mechanical balances, Harvard Trip®, 1400 and 1500 series

Supplier: OHAUS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

80000004 80000005 80000003
611-5070EA 439 GBP
611-5070 611-5089 611-5174
Mechanical balances, Harvard Trip®, 1400 and 1500 series
Balances and Scales
These two pan balances are designed to provide the accuracy necessary in comparative weighing.

Metal base and beam and pan made of stainless steel. Features built-in sliding masses, magnetic damping, self-aligning beam design and floating agate bearings, counterbalancing knob for quick zeroing, hardened steel edges.

Dimensions H×L×W: 160×240×140 mm

Ordering information: Weight set 2000 g model and accessory sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR