Hydrogen generators, Precision SL 100

Supplier: PEAK SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3302946 3302947 3302948 3302943 3302944 3302945 3302952 3302953 3302954 3302949 3302950 3302951 3302583
564-0289EA 5280 GBP
564-0289 564-0290 564-0291 564-0286 564-0287 564-0288 564-0295 564-0296 564-0297 564-0292 564-0293 564-0294 PEAK3302583
Hydrogen generators, Precision SL 100
Gas Generators Hydrogen Generators
The smallest hydrogen generator for GC-FID, Precision hydrogen SL has been developed to offer a streamlined laboratory-grade hydrogen gas solution for GC flame detectors at a purity of 99,9995%. Precision hydrogen SL is safe, simple to use, easy to maintain and takes up minimal bench space.

  • 2 models – 100 and 200 ml
  • 99,9995% purity at 6,89 bar
  • One-button start-up and shut-down
  • Easy end-user managed servicing
  • Optional auto-water fill or pressurised water fill
  • Auto-shut-down fail-safe feature
  • Choice of colours available: Black or white
  • 2 year comprehensive
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR