Medium pressure 4-port switching valves, Upchurch Scientific®

Supplier: UPCHURCH SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

V-100L V-101D V-101L V-101L-60 V-101T
UPCHV-100LEA 0 GBP
UPCHV-100L 554-3277 554-3278 554-3279 554-3280
Medium pressure 4-port switching valves, Upchurch Scientific®
Valves Switching Valves
  • Biocompatible and chemically inert
  • Pressure rated to 500 psi (34 bar)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR