One-piece hex-head fittings

Supplier: VICI JOUR RESEARCH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

JR-M55110
554-1154EA 108 GBP
554-1154
One-piece hex-head fittings
Fittings and Connectors
Peek one-piece hex-head fittings, with their integrated ferrule, are easy to use with the valve-tool and the colour-it colour-coded finger-tight adapters. PEEK one-piece hex-head fittings are available in short and long versions.

  • Ideal for use with PEEK tubing
  • 10-32 thread will fit virtually all standard high-pressure female connection

Withstand pressures up to 350 bar (5000 psi)

Withstand pressures up to 350 bar (5000 psi)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR