HPTLC plates, nano silica gel 60, unmodified layers, Nano-SIL

Supplier: MACHEREY-NAGEL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

811013 818141 818143 811011 811012 811021 811022 811023 818343 818240 818241 818342
552-0227EA 0 GBP
552-0227 552-0301 552-0303 552-0225 552-0226 552-0228 552-0229 552-0230 552-0330 MANA818240 MANA818241 MANA818342
HPTLC plates, nano silica gel 60, unmodified layers, Nano-SIL
TLC Plates
Unmodified HPTLC silica layers for HPTLC.

  • Nano silica gel (particle size 2 to 10 μm)
  • Narrow fractionation of the silica particles
  • Binders are stable in almost all organic solvents

Nano-SIL HPTLC plates and sheets allow sharper separations, shorter developing times and an increased detection sensitivity compared to standard silica gel plates.

Nano silica 60: Specific surface (BET) ~ 500 m²/g; specific pore volume 0,75 ml/g; particle size 2 to 10 μm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR