HPTLC Plates, Nano Silica Gel 60, Modified Layers, Nano-SIL NH₂

Supplier: MACHEREY-NAGEL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

818182 811109 811111 811112
552-0322EA 223 GBP
552-0322 552-0253 552-0254 552-0255
HPTLC Plates, Nano Silica Gel 60, Modified Layers, Nano-SIL NH₂
TLC Plates
Amino-modified HPTLC silica layers are available as glass plates or ALUGRAM® aluminium sheets. They are ideal for the separation of vitamins, sugars, steroids, purine derivatives, xanthines, phenols, nucleotides, and pesticides.

  • Layer can be wetted equally well by pure water as by organic solvents

Base material: Nano silica 60: Specific surface (BET) ~ 500 m²/g; specific pore volume 0,75 ml/g; particle size 2 to 10 μm; pH stability 2 to 8.

Modification: Aminopropyl, carbon content 3,5%

Indicator: Acid-resistant product with a pale blueMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR