VWR®, TLC Glass Plates, Silica, Unmodified Layers

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

551-0006EA 148 GBP
551-0006 551-0013 551-0014 551-0017 551-0024 551-0031
VWR®, TLC Glass Plates, Silica, Unmodified Layers
TLC Plates
These TLC glass plates are suitable for easy and quick sample applications.

  • High sample throughput in short time
  • Pilot product for HPLC or Flash chromatography
  • Suitable for screening tests

Indicator: Manganese activated zinc silica with green fluorescence for short wave UV (254 nm).

Binder: Stable in almost all organic solvents.

Particle size: 5 to 17 µm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR