Rotary evaporators, Hei-VAP Core

Supplier: Heidolph Instruments GmbH & Co.KG
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

571-01310-03 572-01500-03 572-01600-03 572-01110-03 572-01310-03 572-01315-03 572-01510-03 572-01610-03 572-01305-03 571-01100-03 571-01300-03 571-01305-03 571-01500-03 571-01600-03 571-01315-03 571-01510-03 571-01610-03 572-01100-03 572-01300-03 571-20300-03 571-24100-00 571-25100-00 572-31550-00 571-34300-00 572-36300-00 571-21300-03 571-24100-03 571-25100-03 571-34300-03 572-31550-03 572-36300-03
531-1139EA 4080 GBP
531-1139 531-1146 531-1147 531-1148 531-1149 531-1150 531-1151 531-1152 531-1145 531-1133 531-1134 531-1135 531-1136 531-1137 531-1140 531-1141 531-1142 531-1143 531-1144 HEID571-20300-03 HEID571-24100-00 HEID571-25100-00 HEID572-31550-00 HEID571-34300-00 HEID572-36300-00 HEID571-21300-03 HEID571-24100-03 HEID571-25100-03 HEID571-34300-03 HEID572-31550-03 HEID572-36300-03
Rotary evaporators, Hei-VAP Core
Evaporators Rotary Evaporators
These evaporators are equipped with proven smart details such as Easy-Clip, patented clamping sleeve, lift stop to limit immersion depth and universal 5 L heating bath.

  • HL models with hand lift and ML models with motor lift
  • Clear 89 mm LCD display for monitoring the current values and separate button to display the set values
  • Residual heat indicator when >50 °C
  • Cut-off at 5 °C over set temperature via separate PT1000
  • Ergonomically optimised heating bath handles sit securely in hand
  • Grease-free operation with innovative sealing technology

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR