Centrifuge bottles, PPCO/HDPE/PC/FEP, with screw cap, Nalgene®

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3120-0250 3120-0500 3120-1000 3120-1010 3120-9500 3121-0250 3122-0250 3122-0500 3122-1000 3122-1010 3127-0250
525-2311EA 76.8 GBP
525-2311 525-2314 525-2316 525-2315 525-2313 525-2361 525-2331 525-2333 525-2335 525-2336 525-2341
Centrifuge bottles, PPCO/HDPE/PC/FEP, with screw cap, Nalgene®
Bottles Centrifuge Bottles
With screw closure.

When using the 250 ml bottles in the Sorvall GSA rotor, use adapter Cat. No. 525-2300. At maximum rated speeds, sealing cap assemblies are required, please see Cat. Nos. 525-2913, 525-2914 or 525-2915.

PPCO
Translucent, autoclavable. Excellent chemical resistance.
Withstands forces up to 13 200×g for 250 ml, 4800×g for 500 ml and 7100×g for 1000 ml.

HDPE
Translucent.
Withstands temperatures down to –100 °C and forces up to 8000×g.

PC
Transparent, autoclavable.
Withstands forces up to 27500×g for 250 ml, 13 700×g for 500 ml and 7100×g for 1000 ml.

FEP
Translucent,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR