VWR®, Centrifuge Tubes, High Performance, Flat or Plug Cap, PP

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

525-1066EA 109 GBP
525-1066 525-1067 525-1068 525-1069 525-1070 525-1071 525-1072 525-1073 525-1074 525-1075 525-1076 525-1077 525-1078 525-1079 525-1080
VWR®, Centrifuge Tubes, High Performance, Flat or Plug Cap, PP
Tubes Centrifuge Tubes
These leakproof disposable conical bottom and free-standing tubes feature black graduations and smooth inner walls for easy filling and sample preparation.

  • Easy-to-read black graduations in ±2% increments
  • White printed writing area for permanent coding
  • RNase-, DNase-, and endotoxin-free
  • Autoclavable (121 °C) and freezable (–80 °C)
  • Can be centrifuged up to 12500×g
  • Sterile tubes are sterilized by irradiation
  • During the freezing process, it is better to use plastic rack
  • During high-speed centrifugation, it is better to use suitable rotor adapters

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR