VWR®, Centrifuge Tubes, Conical Bottom, 5 ml

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

525-0661EA 51.1 GBP
525-0661 525-0663 525-0664 525-0662 525-0665 525-0666
VWR®, Centrifuge Tubes, Conical Bottom, 5 ml
Tubes Centrifuge Tubes
These 5 ml microtubes are made of transparent PP with a snap flat cap, easy to be opened and closed.

  • Made from high grade gamma resistance PP
  • Autoclavable at 121 °C and freezable to –80 °C
  • Tubes can be centrifuged to 25000×g RCF
  • Provide easy and legible mark area
  • Sterile version is sterilised by irradiation SAL10⁻⁶ (ISO11137)

Micro centrifuge tubes are mainly used for sample storage, operation and centrifugation.

Certifications: Manufactured in a Class 100 000 cleanroom environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR