VWR®, Centrifuge Tubes, Light-Sensitive

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

525-0603EA 167 GBP
525-0603 525-0598 525-0599 525-0600 525-0601 525-0602
VWR®, Centrifuge Tubes, Light-Sensitive
Tubes Centrifuge Tubes
PP, high grade gamma resistant, conical, amber, with white HDPE plug style cap with deep sealing area.

  • Tubes and caps are autoclavable and freezable
  • Gamma irradiated
  • Engraved graduations at the conical bottom of each tube
  • Graduations and writing area are chloroform-resistant
  • Longer length screw caps with sealing ring prevent any leakage
  • Available in 15 or 50 ml sizes and offered in a variety of packaging formats
  • Certified non cytotoxic, nuclease-free and pyrogen-free
  • Sustainable design based on virgin resins
  • Blocks 99% of light with wavelength less than 550
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR