VWR® Open & Close Racks for Centrifuge Tubes, Folding

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

211-0368EA 55.4 GBP
211-0368 211-0367 525-0510 525-0511
VWR® Open & Close Racks for Centrifuge Tubes, Folding
Racks Tube Racks
PP

  • Simple easy action to open and close
  • Designed to help organise storage of 15 and 50 ml tubes
  • Stackable in open or closed position
  • Imprinted grid aids quick identification and retrieval
  • Collapse flat (height 21 mm) for compact storage

Close flat for storage and 'pop up' for quick use.

Note: Robust PP construction but not recommended for cleaning in an autoclave

Caution: Note: Robust PP construction, but not recommended for autoclaving.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR