Plastic coated filtration flasks, with assembly set made from PP

Supplier: witeg Labortechnik
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5.071.010 5.071.025 5.071.050 5.071.100 5.071.200 5.071.300 5.071.500 5.071.900 5.071.915 5.071.920
519-4121EA 53.3 GBP
519-4121 519-4122 519-4123 519-4124 519-4125 519-4221 519-4222 519-4223 519-4224 519-4225
Plastic coated filtration flasks, with assembly set made from PP
Flasks Filter Flasks
DURAN® with plastic sleeve, with hose connector assembly made from PP.

  • Splinter protection sleeve in cases of implosion
  • The sleeve remains transparent, firmly attached and durable up to 60 °C
  • Up to 2000 ml in Erlenmeyer form, from 3000 ml in bottle form

Vacuum-tight.

Certifications: DIN 12476 and ISO 6556
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR