Quality monitors, 37 mm

Supplier: Cytiva (Formerly Pall Lab)
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

4718 4717
516-0425EA 350 GBP
516-0425 516-0424
Quality monitors, 37 mm
Filters Cassette Filters
Compact and disposable filtration units for analysis of process fluids.

  • Monitor high purity water systems for microbial contamination

Membrane: GN-6 Metricel® (mixed cellulose esters), Metricel® Black (modified polyethersulfone)

Filtration area: 9,1 cm²

Operating temperature: 20 to 25 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR