Centrifuge, Cellspin® III CYTO

Supplier: THARMAC GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3000-4-S-R 3000-4-L-R 3000-4-G-R 3000-8-S-R 3000-8-L-R 3000-8-G-R 3000-12-S-R 3000-12-G-R 3000-12-EL-R 3000-12-EG-R
512-0768EA 4320 GBP
512-0768 512-0767 512-0766 512-0771 512-0770 512-0769 512-0765 512-0763 512-0762 512-0761
Centrifuge, Cellspin® III CYTO
Centrifuges Benchtop Centrifuges
The cytology specialist. Large selection of open and closed rotors - also compatible with Shandon™ Cytospin™ systems. Optional rapid quick-change rotor exchange system. Ideal for any cytological preparation.

  • Speed range: 200 to 2000 rpm
  • Sample volume: 0,1 to 5 ml
  • Applicable rotors: Cyto-rotors with 4, 8 and 12 positions

Certifications: CE and IVD certified.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR