Vacuum filtering flasks, Büchner, with KECK™ assembly set

Supplier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

211946854 211947353 211948658 211948855 211949157 212042452 212043654 212044453 212045458 212046351
511-0325EA 165 GBP
511-0325 511-0326 511-0327 511-0328 511-0329 511-0330 511-0331 511-0332 511-0333 511-0334
Vacuum filtering flasks, Büchner, with KECK™ assembly set
Flasks Filter Flasks
DURAN® borosilicate glass 3.3, clear.

  • Up to 2000 ml in Erlenmeyer shape, from 3000 ml bottle shape
  • Inclusive assembly set with removable hose connection, screw and seals
  • Fulfils "Equipment and product safety regulations"
  • Glass Type I according to USP, EP and JP

For vacuum use.

DIN 12476 and ISO 6556 (only erlenmeyer shape)

Certifications: ISO 6556 (Erlenmeyer shape)
DIN 12475 (bottle shape)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR