Test sieves, ASTM E 11, 200×50 mm

Supplier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

60.132.000020 60.132.000025 60.132.000032 60.132.000038 60.132.000045 60.132.000053 60.132.000063 60.132.000075 60.132.000090 60.132.000106 60.132.000125 60.132.000150 60.132.000180 60.132.000212 60.132.000250 60.132.000300 60.132.000355 60.132.000425 60.132.000500 60.132.000600 60.132.000710 60.132.000850 60.132.001000 60.132.001180 60.132.001400 60.132.001700 60.132.002000 60.132.002360 60.132.002800 60.132.003350 60.132.004000 60.132.004750 60.132.005600 60.132.006300 60.132.006700 60.132.008000 60.132.009500 60.132.011200 60.132.012500 60.132.013200 60.132.016000 60.132.019000 60.132.022400 60.132.025000 60.132.026500 60.132.031500 60.132.037500 60.132.045000 60.132.050000 60.132.053000 60.132.063000 60.132.075000 60.132.090000 60.132.100000 60.132.106000 60.132.125000
510-5201EA 956 GBP
510-5201 510-5202 510-5203 510-5204 510-5205 510-5206 510-5207 510-5208 510-5209 510-5210 510-5211 510-5212 510-5213 510-5214 510-5215 510-5216 510-5217 510-5218 510-5219 510-5220 510-5221 510-5222 510-5223 510-5224 510-5225 510-5226 510-5227 510-5228 510-5229 510-5230 510-5231 510-5232 510-5233 510-5234 510-5235 510-5236 510-5237 510-5238 510-5239 510-5240 510-5241 510-5242 510-5243 510-5244 510-5245 510-5246 510-5247 510-5248 510-5249 510-5250 510-5251 510-5252 510-5253 510-5254 510-5255 510-5256
Test sieves, ASTM E 11, 200×50 mm
Sieves Test Sieves
Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Sieve meshes, frames and labeling comply with standards. The sieves are tested 5More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR