Autoclaves, Prestige Classic

Supplier: PRESTIGE MEDICAL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

210001 210004
481-0104EA 0 GBP
481-0104 481-0107
Autoclaves, Prestige Classic
Sterilisers Autoclaves (Steam Sterilisers)
The Classic is a light, compact, portable and robust top loading autoclave.

  • Simple, one-step operation to start the cycle
  • Two chamber sizes available, standard (9 L) or extended (12 L)
  • Supplied with all standard accessories, including basket
  • Option with pressure gauge also available, please enquire for details

Fully complies with Medical Devices Directive 93/42/EEC and with BS 3970 Part 4. Pressure vessel complies with ESCHLE.

Certifications: Fully complies with Medical Devices Directive 93/42/EEC and with BS 3970 Part 4. Pressure vessel complies with ESCHLE.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR