Vertical Laboratory Autoclaves (Made of Aluminium)

Supplier: CERTOCLAV
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8501312 8501318 8502312A 8502318A 8501312A 8501318A 8501412 8501412A 8501418 8501418A 8502412
481-0076EA 3180 GBP
481-0076 481-0077 481-0078 481-0079 481-0240 481-0241 481-0780 481-0831 481-0832 481-0833 481-0834
Vertical Laboratory Autoclaves (Made of Aluminium)
Sterilisers Autoclaves (Steam Sterilisers)
The compact CertoClav can be used in even the smallest laboratory. Everything that is constantly needed can therefore be sterilised at the workplace, cultures, glass containers, metal, rubber, textile and steam resistant synthetic materials.

The natural flow of steam generated by the round chamber, and the design of the steam release cock, guarantee effective venting, the prerequisite of perfect sterilisation of hollow and cylindrical shaped items.

CV-EL models: With four operating temperatures/pressures: 115 °C/0,7 bar; 121 °C/1,3 bar; 125 °C/1,4 bar; 140 °C/2,7 bar.

MulticontrolMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR