VWR®, Cryo Boxes

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

VWRI210-000022EA 35.9 GBP
VWRI210-000022 VWRI210-000023 VWRI210-000024 VWRI210-000025 479-2388 479-2389 479-2390 479-2391 479-2392 479-2393 479-2394 479-2395 479-2396 479-2397 479-2398 479-2399 479-2400 479-2401 479-2402 479-2403 479-2404 479-2405 479-2406 479-2407 479-2408 479-2409 479-2410 479-2411 479-2412 479-2414 479-2415 479-2416 479-2417 479-2418
VWR®, Cryo Boxes
Boxes Cryoboxes
Cryo boxes are suitable to store up to –196 °C.

  • Suitable for storage temperatures down to –196°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

Ordering information: Cryo tube picker is included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR