VWR®, Eco Side Access Rack for Cryoboxes, Height 50 mm

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

479-2276EA 113 GBP
479-2276 479-2277 479-2278 479-2272 479-2273 479-2274 479-2275
VWR®, Eco Side Access Rack for Cryoboxes, Height 50 mm
Racks Cryogenic Box Racks
Freezer racks as storage and inventory systems for upright ULT freezers makes it easier organise your samples.

  • Different height and depth dimensions are available and can be used in all freezer brands
  • Racks for standard 2" cryoboxes (133×133×51 mm)
  • Made from corrosion resistant stainless steel with smoothed edges
  • Organise and find your samples quickly
  • Lower weight compared with side access racks

These racks are made from corrosion resistant stainless steel with smoothed edges. Eco Side access racks are a cost-effective freezer rack that will fit intoMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR