VWR®, Side Access Rack for Cryoboxes, Height 50 mm

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

479-2265EA 89 GBP
479-2265 479-2266 479-2267 479-2268 479-2269 479-2270 479-2271
VWR®, Side Access Rack for Cryoboxes, Height 50 mm
Racks Cryogenic Box Racks
Freezer racks as storage and inventory systems for upright ULT freezers makes it easier organise your samples.

  • Different height and depth dimensions are available and can be used in all freezer brands
  • Racks for standard 2" cryoboxes (133×133×51 mm)
  • Made from corrosion resistant stainless steel with smoothed edges
  • Organise and find your samples quickly

These racks are made from corrosion resistant stainless steel with smoothed edges. Side access racks are a cost-effective freezer rack that will fit into any freezer.

Measure the inside height andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR