VWR®, Cryoboxes, Cardboard, 133×133 mm

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

479-1387EA 9.2 GBP
479-1387 479-1388 479-1389 479-1390 479-1391 479-1397 479-1398 479-1399 479-1400 479-1401 479-1407 479-1408 479-1409 479-1410 479-1411 479-1417 479-1418 479-1419 479-1420 479-1421 479-1427 479-1428 479-1429 479-1430 479-1431 479-1443 479-1444 479-1445 479-1446 479-1447 479-1448 479-1449 479-1450 479-1459 479-1460 479-1461 479-1462 479-1463 479-1464 479-1465 479-1466 479-1467 479-1468 479-1469 479-1470 479-1483 479-1484 479-1485 479-1486 479-1487 479-1488 479-1489 479-1490 479-1499 479-1619 479-1620 479-1621 479-1622 479-1623 479-1624 479-1625 479-1626
VWR®, Cryoboxes, Cardboard, 133×133 mm
Boxes Cryoboxes
Cardboard, coated.

  • Waterproof coating
  • Various combinations possible with different dividers (to be ordered separately)
  • Available in different heights and colours

For storage of cryovials at low temperatures.

Freezable to –140 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR