8-Channel screw cap capper/decapper, Matrix®

Supplier: THERMO MATRIX TECHNOLOGIES
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

4105MAT 4105NUN
479-1200EA 1451 GBP
479-1200 479-1067
8-Channel screw cap capper/decapper, Matrix®
Crimpers, Cappers and Decappers
This capper/decapper allows ergonomic manual processing of a full rack of Matrix® or Nunc™ Cryobank or Bank-It™ tubes in less than one minute. Designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage.

  • Toggle-switch operation
  • Large ejection bar makes it easy to discard and replace used caps

Speed: 4 seconds to cap/decap 8 tubes

W×D×H: 50,8×95×251 mm

Weight: 0,44 kg

Power supply: input 100 - 240 V, 60 - 50 Hz; output 12 V, 1,0 amp

Delivery information: Supplied with 12More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR