Liquid nitrogen storage vessels, GT

Supplier: Air Liquide
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

GT261 GT401 GT211 GT352 GT351 GT353 GT354 GT92 GT91 GT112 GT111 GT113 GT114 GT212 GT213 GT214 NATAL40N1
478-3213EA 1750 GBP
478-3213 478-3216 478-3032 478-3214 478-3033 AIRLGT353 478-0762 478-3085 478-3034 478-0069 478-3031 479-0066 479-0087 479-0068 479-0069 479-0088 479-1792
Liquid nitrogen storage vessels, GT
Dewars and Cryogenic Vessels
Aluminium vessels designed for long term storage of biological samples in straws or cryo-vials. Two ranges are available the GT long time range (∅ neck ≥50 mm) and the GT large capacity range (∅ neck ≥80 mm).

  • Maximum storage: 16 400 straws or 1200 cryo-vials
  • Static holding time up to 350 days
  • Plastic or stainless steel canisters
  • Anti-float system for straws stored in plastic canisters
  • Plastic level rod for measuring the liquid nitrogen level
  • Light weight and resistant
  • Easy to identify number and color code on the canister in the long time GT range: GT 3, 9,
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR